Motion
03191780
800 Grit Silicon Carbide Sanding Sheet 11" Long x 9" Wide, Super Fine Grade, Waterproof, A-Weighted Backing
MI ITEM #11722033
MFR #03191780
List Price$0.95/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
800 Grit Silicon Carbide Sanding Sheet 11" Long x 9" Wide, Super Fine Grade, Waterproof, A-Weighted Backing
MI ITEM #11722033
MFR #03191780

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.95/ca for your price

Overview

Mfr description
03191780 03191780 9X11 800G WET/DRY SILI
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Dry or Wet
    Wet/Dry
  • Grade
    Super Fine
  • Sheet Length
    11 in
  • Waterproof
    Yes
  • Sheet Width
    9 in
  • Backing Weight
    A
  • Load Resistant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text