Motion
03191798
Sanding Sheet - Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 1000 Grit
MI ITEM #11722034
MFR #03191798
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding Sheet - Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 1000 Grit
MI ITEM #11722034
MFR #03191798

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03191798 03191798 9 X 11 1000 GRIT WET/D
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Grit Number
    1000
  • Dry or Wet
    Wet/Dry
  • Grade
    Ultra Fine
  • Sheet Length
    11.0000 in
  • Waterproof
    Yes
  • Sheet Width
    9.0000 in
  • Backing Weight
    A
  • Load Resistant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text