Motion
03191806
1200 Grit Silicon Carbide Sanding Sheet 11 Inch Long x 9 Inch Wide, Ultra Fine Grade, Waterproof, A-Weighted Backing
Mi Item #11722035
MFR #03191806
Price$95.50/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 Grit Silicon Carbide Sanding Sheet 11 Inch Long x 9 Inch Wide, Ultra Fine Grade, Waterproof, A-Weighted Backing
Mi Item #11722035
MFR #03191806

Mfr description
03191806 03191806 9 X 11 1200 GRIT WET/D
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.50/ca

Specifications

Dimensions

  • Backing Weight
    A
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Dry or Wet
    Wet/Dry
  • Grade
    Ultra Fine
  • Load Resistant
    No
  • Waterproof
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)