Motion
03200326
3 x 5/8" 45° High Speed Steel Single-Angle Cutter, Oxide Finish, Right Hand Cut, 1" Arbor Hole Diam, Arbor Connection, 1/32" Corner Radius
Mi Item #11722039
MFR #03200326
Price$153.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 x 5/8" 45° High Speed Steel Single-Angle Cutter, Oxide Finish, Right Hand Cut, 1" Arbor Hole Diam, Arbor Connection, 1/32" Corner Radius
Mi Item #11722039
MFR #03200326

Mfr description
03200326 03200326 3X5/8X1 45D HSS ANGLE
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Oxide coating prevents chip building, galling and welding on the workpiece
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$153.23/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1 in
  • Corner Radius
    1/32 in
  • Cutting Diameter
    3 in
  • Cutting Width
    5/8 in
  • Included Angle
    45 °

Details

  • Connection Type
    Arbor
  • Cutting Direction
    Right Hand
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)