1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03200417
4 x 1/2" 45° High Speed Steel Single-Angle Cutter, Oxide Finish, Right Hand Cut, 1" Arbor Hole Diam, Arbor Connection, 1/32" Corner Radius
MI ITEM #
11722041
MFR #
03200417
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 03200417
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03200417
4 x 1/2" 45° High Speed Steel Single-Angle Cutter, Oxide Finish, Right Hand Cut, 1" Arbor Hole Diam, Arbor Connection, 1/32" Corner Radius
MI ITEM #
11722041
MFR #
03200417
Mfr description
03200417 03200417 4X1/2X1 45D HSS ANGLE
High speed steel (HSS) provides good wear resistance
It is commonly used for general purpose applications on both ferrous and nonferrous materials
Oxide coating prevents chip building, galling and welding on the workpiece
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Arbor Hole Diameter
1 in
Corner Radius
1/32 in
Cutting Diameter
4 in
Cutting Width
1/2 in
Included Angle
45 °
Details
Connection Type
Arbor
Cutting Direction
Right Hand
Finish Coating
Oxide
Material
High Speed Steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items