Motion
03200532
5 x 3/4" 45° High Speed Steel Single-Angle Cutter, Oxide Finish, Right Hand Cut, 1-1/4" Arbor Hole Diam, Arbor Connection, 1/32" Corner Radius
MI ITEM #11722044
MFR #03200532
List Price$443.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 x 3/4" 45° High Speed Steel Single-Angle Cutter, Oxide Finish, Right Hand Cut, 1-1/4" Arbor Hole Diam, Arbor Connection, 1/32" Corner Radius
MI ITEM #11722044
MFR #03200532

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$443.38/each for your price

Overview

Mfr description
03200532 03200532 5X3/4X1-1/4 45D HSS AN
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Oxide coating prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbon metals, stainless steel and ferrous metals

Specifications

  • Included Angle
    45 °
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Cutting Direction
    Right Hand
  • Cutting Diameter
    5 in
  • Cutting Width
    3/4 in
  • Connection Type
    Arbor
  • Arbor Hole Diameter
    1-1/4 in
  • Corner Radius
    1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought