Motion
03201118
2-1/2 x 1/2" 45° High Speed Steel Single-Angle Cutter, Oxide Finish, Left Hand Cut, 7/8" Arbor Hole Diam, Arbor Connection, 1/32" Corner Radius
MI ITEM #11722048
MFR #03201118
List Price$102.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 x 1/2" 45° High Speed Steel Single-Angle Cutter, Oxide Finish, Left Hand Cut, 7/8" Arbor Hole Diam, Arbor Connection, 1/32" Corner Radius
MI ITEM #11722048
MFR #03201118

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$102.98/each for your price

Overview

Mfr description
03201118 03201118 2-1/2X1/2X7/8 45D HSS
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Oxide coating prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbon metals, stainless steel and ferrous metals

Specifications

  • Included Angle
    45 °
  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Cutting Direction
    Left Hand
  • Cutting Diameter
    2-1/2 in
  • Cutting Width
    1/2 in
  • Connection Type
    Arbor
  • Arbor Hole Diameter
    7/8 in
  • Corner Radius
    1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text