Motion
03201316
3 x 1/2" 45° High Speed Steel Single-Angle Cutter, Oxide Finish, Left Hand Cut, 1-1/4" Arbor Hole Diam, Arbor Connection, 1/32" Corner Radius
Mi Item #11722050
MFR #03201316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 x 1/2" 45° High Speed Steel Single-Angle Cutter, Oxide Finish, Left Hand Cut, 1-1/4" Arbor Hole Diam, Arbor Connection, 1/32" Corner Radius
Mi Item #11722050
MFR #03201316

Mfr description
03201316 03201316 3X1/2X1-1/4 45D HSS AN
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Oxide coating prevents chip building, galling and welding on the workpiece
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Diameter
    1-1/4 in
  • Corner Radius
    1/32 in
  • Cutting Diameter
    3 in
  • Cutting Width
    1/2 in
  • Included Angle
    45 °

Details

  • Connection Type
    Arbor
  • Cutting Direction
    Left Hand
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)