Motion
03203635
6 x 3/4" 60° High Speed Steel Single-Angle Cutter, Uncoated, Left Hand Cut, 1-1/4" Arbor Hole Diam, Arbor Connection, 1/32" Corner Radius
MI ITEM #11722081
MFR #03203635
List Price$654.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 x 3/4" 60° High Speed Steel Single-Angle Cutter, Uncoated, Left Hand Cut, 1-1/4" Arbor Hole Diam, Arbor Connection, 1/32" Corner Radius
MI ITEM #11722081
MFR #03203635

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$654.23/each for your price

Overview

Mfr description
03203635 03203635 6X3/4X1-1/4 60D HSS AN
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals

Specifications

  • Included Angle
    60 °
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Cutting Direction
    Left Hand
  • Cutting Diameter
    6 in
  • Cutting Width
    3/4 in
  • Connection Type
    Arbor
  • Arbor Hole Diameter
    1-1/4 in
  • Corner Radius
    1/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought