Motion
03205242
4" 60 Grit 5/8" Center Hole Type 29 Aluminum Oxide Flap Disc;Medium Grade, Coated, Arbor Attachment, Fiberglass Backing, 13,500 RPM
Mi Item #11722084
MFR #03205242
Price$11.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" 60 Grit 5/8" Center Hole Type 29 Aluminum Oxide Flap Disc;Medium Grade, Coated, Arbor Attachment, Fiberglass Backing, 13,500 RPM
Mi Item #11722084
MFR #03205242

Mfr description
03205242 03205242 4X5/8" 60G A/O FLEX DI
  • Arbors require adapting nuts. They eliminates cross threading.|Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.|Type 29 flap discs are more aggressive and the angled face provides larger surface contact for higher stock removal.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.70/each

Specifications

Dimensions

  • Disc Diameter  
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Fiberglass
  • Flap Disc Type
    Type 29
  • Grade
    Medium
  • Grit Number
    60
  • Max Rpm
    13,500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)