Overview
Mfr description
03205267 03205267 4X5/8" 120G A/O FLEX D
- Arbors require adapting nuts. They eliminates cross threading.|Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.|Type 29 flap discs are more aggressive and the angled face provides larger surface contact for higher stock removal.
Specifications
- Abrasive TypeCoated
- Flap Disc TypeType 29
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- GradeFine
- Grit Number120
- Backing MaterialFiberglass
- Max Rpm13,500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data