Motion
03205556
26 Inch, Black, Steel Framed Cruiser Style Bicycle Oversize Padded Seat, Rear Coaster Brake, Block Pedals, with Fenders
MI ITEM #11722087
MFR #03205556
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26 Inch, Black, Steel Framed Cruiser Style Bicycle Oversize Padded Seat, Rear Coaster Brake, Block Pedals, with Fenders
MI ITEM #11722087
MFR #03205556

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03205556 03205556 HD-105 MEN'S STYLE BLK

Specifications

  • Color
    Black
  • Number of Wheels
    2
  • Product Types
    Bicycle
  • Pedal Type
    Block

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought