Motion
03207644
1 x 5/16" 45° High Speed Steel Single-Angle Cutter, Uncoated, Right Hand Cut, 2-1/2" OAL, 1/2" Shank Diam, Shank Connection, 1/32" Corner Radius
Mi Item #11722089
MFR #03207644
Price$158.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 x 5/16" 45° High Speed Steel Single-Angle Cutter, Uncoated, Right Hand Cut, 2-1/2" OAL, 1/2" Shank Diam, Shank Connection, 1/32" Corner Radius
Mi Item #11722089
MFR #03207644

Mfr description
03207644 03207644 1X5/16X1/2 45D SHK HSS
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.63/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Cutting Diameter
    1 in
  • Cutting Width
    5/16 in
  • Included Angle
    45 °
  • Overall Length
    2-1/2 in
  • Shank Diameter
    1/2 in

Details

  • Connection Type
    Shank
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)