Motion
03217643
1" Large x 3/8" Small Diam, 11/16" Width of Cut, 60° Included Angle, High Speed Steel Face Angle Cutter;1/2" Shank Diam, 2-13/32" Overall Length, Weldon Flat
MI ITEM #11722092
MFR #03217643
List Price$225.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Large x 3/8" Small Diam, 11/16" Width of Cut, 60° Included Angle, High Speed Steel Face Angle Cutter;1/2" Shank Diam, 2-13/32" Overall Length, Weldon Flat
MI ITEM #11722092
MFR #03217643

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$225.05/each for your price

Overview

Mfr description
03217643 03217643 1X1/2 SHANK 60D HSS ST
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    60 °
  • Material
    High Speed Steel
  • Shank Diameter
    1/2 in
  • Finish Coating
    Uncoated
  • Overall Length
    2-13/32 in
  • Weldon Flat
    Yes
  • Cutting Width
    11/16 in
  • Large Cutting Diameter
    1 in
  • Small Cutting Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought