Motion
03217809
1-1/4" Large x 1/2" Small Diam, 25/32" Width of Cut, 60° Included Angle, High Speed Steel Face Angle Cutter;5/8" Shank Diam, 2-21/32" Overall Length, Weldon Flat
MI ITEM #11722093
MFR #03217809
List Price$317.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Large x 1/2" Small Diam, 25/32" Width of Cut, 60° Included Angle, High Speed Steel Face Angle Cutter;5/8" Shank Diam, 2-21/32" Overall Length, Weldon Flat
MI ITEM #11722093
MFR #03217809

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$317.03/each for your price

Overview

Mfr description
03217809 03217809 1-1/4X5/8 SHANK 60D HS
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    60 °
  • Material
    High Speed Steel
  • Shank Diameter
    5/8 in
  • Finish Coating
    Uncoated
  • Overall Length
    2-21/32 in
  • Weldon Flat
    Yes
  • Cutting Width
    25/32 in
  • Large Cutting Diameter
    1-1/4 in
  • Small Cutting Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought