Motion
03218641
1" Large x 3/8" Small Diam, 7/16" Width of Cut, 90° Included Angle, High Speed Steel Face Angle Cutter;1/2" Shank Diam, 2-3/16" Overall Length, Weldon Flat
Mi Item #11722096
MFR #03218641
Price$225.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Large x 3/8" Small Diam, 7/16" Width of Cut, 90° Included Angle, High Speed Steel Face Angle Cutter;1/2" Shank Diam, 2-3/16" Overall Length, Weldon Flat
Mi Item #11722096
MFR #03218641

Mfr description
03218641 03218641 1X1/2 SHANK 90D HSS ST
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$225.05/each

Specifications

Dimensions

  • Cutting Width
    7/16 in
  • Included Angle
    90 °
  • Large Cutting Diameter
    1 in
  • Overall Length
    2-3/16 in
  • Shank Diameter
    1/2 in
  • Small Cutting Diameter
    3/8 in

Details

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)