Motion
03218849
1-5/8" Large x 5/8" Small Diam, 11/16" Width of Cut, 90° Included Angle, High Speed Steel Face Angle Cutter;3/4" Shank Diam, 2-11/16" Overall Length, Weldon Flat
MI ITEM #11722098
MFR #03218849
List Price$402.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/8" Large x 5/8" Small Diam, 11/16" Width of Cut, 90° Included Angle, High Speed Steel Face Angle Cutter;3/4" Shank Diam, 2-11/16" Overall Length, Weldon Flat
MI ITEM #11722098
MFR #03218849

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$402.25/each for your price

Overview

Mfr description
03218849 03218849 1-5/8X3/4 SHANK 90D HS
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    90 °
  • Material
    High Speed Steel
  • Shank Diameter
    3/4 in
  • Finish Coating
    Uncoated
  • Overall Length
    2-11/16 in
  • Weldon Flat
    Yes
  • Cutting Width
    11/16 in
  • Large Cutting Diameter
    1-5/8 in
  • Small Cutting Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought