Motion
03219805
1-1/4" Large x 1/2" Small Diam, 25/32" Width of Cut, 60° Included Angle, Cobalt Face Angle Cutter;5/8" Shank Diam, 2-21/32" Overall Length, Weldon Flat
Mi Item #11722101
MFR #03219805
Price$410.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Large x 1/2" Small Diam, 25/32" Width of Cut, 60° Included Angle, Cobalt Face Angle Cutter;5/8" Shank Diam, 2-21/32" Overall Length, Weldon Flat
Mi Item #11722101
MFR #03219805

Mfr description
03219805 03219805 1-1/4X5/8 SHANK 60D CO
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$410.75/each

Specifications

Dimensions

  • Cutting Width
    25/32 in
  • Included Angle
    60 °
  • Large Cutting Diameter
    1-1/4 in
  • Overall Length
    2-21/32 in
  • Shank Diameter
    5/8 in
  • Small Cutting Diameter
    1/2 in

Details

  • Finish Coating
    Uncoated
  • Material
    Cobalt
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)