1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03220803
1-1/4" Large x 1/2" Small Diam, 17/32" Width of Cut, 90° Included Angle, Cobalt Face Angle Cutter;5/8" Shank Diam, 2-13/32" Overall Length, Weldon Flat
MI ITEM #
11722105
MFR #
03220803
Price
$410.70
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 03220803
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03220803
1-1/4" Large x 1/2" Small Diam, 17/32" Width of Cut, 90° Included Angle, Cobalt Face Angle Cutter;5/8" Shank Diam, 2-13/32" Overall Length, Weldon Flat
MI ITEM #
11722105
MFR #
03220803
Mfr description
03220803 03220803 1-1/4X5/8 SHANK 90D CO
Uncoated tools do not feature supportive treatments on the cutting edge
They are are used at reduced speeds for general applications on non-ferrous metals.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$410
.70
/each
Add to Cart
Specifications
Dimensions
Cutting Width
17/32 in
Included Angle
90 °
Large Cutting Diameter
1-1/4 in
Overall Length
2-13/32 in
Shank Diameter
5/8 in
Small Cutting Diameter
1/2 in
Details
Finish Coating
Uncoated
Material
Cobalt
Weldon Flat
Yes
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items