Motion
03241825
0.7" High Speed Steel 6 Flute Chucking Reamer; Straight Flute, Straight Shank, 2-1/4" Flute Length, 9" OAL
MI ITEM #11722107
MFR #03241825
List Price$60.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.7" High Speed Steel 6 Flute Chucking Reamer; Straight Flute, Straight Shank, 2-1/4" Flute Length, 9" OAL
MI ITEM #11722107
MFR #03241825

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$60.98/each for your price

Overview

Mfr description
03241825 03241825 .700 STR FL ST SHK HSS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter Tolerance
    +0.0003 to -0.0000 in
  • Reamer Diameter
    0.7000 in
  • Flute Type
    Straight
  • Material
    High Speed Steel
  • Shank Type
    Straight
  • Flute Length
    2-1/4 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    6
  • Overall Length
    9 in
  • Dowel Pin Reamer
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought