Motion
03292166
1-1/2" Diam x 0.016" Blade Thickness, 1/2" Arbor Hole Diam, 110 Teeth, High Speed Steel, Jeweler's Saw - Uncoated, Keyway
MI ITEM #11722108
MFR #03292166
List Price$27.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Diam x 0.016" Blade Thickness, 1/2" Arbor Hole Diam, 110 Teeth, High Speed Steel, Jeweler's Saw - Uncoated, Keyway
MI ITEM #11722108
MFR #03292166

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.80/each for your price

Overview

Mfr description
03292166 03292166 1-1/2X.016X1/2 HSS JEW
  • High speed steel (HSS) provides good wear resistance
  • It is commonly used for general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Arbor Hole Diameter
    1/2 in
  • Arbor Hole Diameter Tolerance
    +0.001 in
  • Blade Diameter
    1-1/2 in
  • Blade Diameter Tolerance
    +0.015 in
  • Blade Thickness
    0.0160 in
  • Blade Thickness Tolerance
    +0.001 in
  • Finish Coating
    Uncoated
  • Keyway
    Yes
  • Material
    High Speed Steel
  • Number Of Teeth
    110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text