Motion
03297702
27/32" Diam, 30° Tooth Angle, 21 TPI, Standard (Shape), Cut Type Powdered Metal High Speed Steel Left-Hand Diagonal Knurl Wheel - 0.197" Face Width, Circular Pitch, 30° Helix, Bright Finish
MI ITEM #11722121
MFR #03297702
List Price$71.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27/32" Diam, 30° Tooth Angle, 21 TPI, Standard (Shape), Cut Type Powdered Metal High Speed Steel Left-Hand Diagonal Knurl Wheel - 0.197" Face Width, Circular Pitch, 30° Helix, Bright Finish
MI ITEM #11722121
MFR #03297702

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$71.58/each for your price

Overview

Mfr description
03297702 03297702 27/32" 30D L 21 PITCH
  • Cut type wheels produce textured patterns by cutting into and removing material from the workpiece
  • They reduce the diameter of the workpiece as the pattern is applied
  • Left-hand diagonal wheels are designed to produce right-hand diagonal patterns
  • On a two-wheel knurling tool, left and right diagonal wheels are used together to create a diamond design
  • Powdered metal high speed steel is durable and wear resistant coating used in general purpose applications
  • It is commonly used on low carbon alloys and mild steels.

Specifications

  • Finish Coating
    Bright
  • Form or Cut Type
    Cut
  • Knurl Diameter
    27/32 in
  • Knurl Shape
    Standard
  • Pitch
    21 TPI
  • Pitch System
    Circular
  • Pattern
    Left-Hand Diagonal
  • Material
    Powdered Metal High Speed Steel
  • Face Width
    0.1970 in
  • Helix Angle
    30
  • Tooth Angle
    30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text