Motion
03297751
9/16" Diam, 90° Tooth Angle, 21 TPI, Standard (Shape), Cut Type Powdered Metal High Speed Steel Straight Knurl Wheel - 0.118" Face Width, Circular Pitch, Bright Finish
MI ITEM #11722126
MFR #03297751
List Price$58.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Diam, 90° Tooth Angle, 21 TPI, Standard (Shape), Cut Type Powdered Metal High Speed Steel Straight Knurl Wheel - 0.118" Face Width, Circular Pitch, Bright Finish
MI ITEM #11722126
MFR #03297751

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$58.25/each for your price

Overview

Mfr description
03297751 03297751 9/16" 90D 21 PITCH QUI
  • Cut type wheels produce textured patterns by cutting into and removing material from the workpiece
  • They reduce the diameter of the workpiece as the pattern is applied
  • Powdered metal high speed steel is durable and wear resistant coating used in general purpose applications
  • It is commonly used on low carbon alloys and mild steels
  • Straight wheels are used to create a straight knurl pattern.

Specifications

  • Finish Coating
    Bright
  • Form or Cut Type
    Cut
  • Knurl Diameter
    9/16 in
  • Knurl Shape
    Standard
  • Pitch
    21 TPI
  • Pitch System
    Circular
  • Pattern
    Straight
  • Material
    Powdered Metal High Speed Steel
  • Face Width
    0.1180 in
  • Tooth Angle
    90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text