Motion
03297801
27/32" Diam, 30° Tooth Angle, 16 TPI, Standard (Shape), Cut Type Powdered Metal High Speed Steel Right-Hand Diagonal Knurl Wheel - 0.197" Face Width, Circular Pitch, 30° Helix, Bright Finish
MI ITEM #11722131
MFR #03297801
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27/32" Diam, 30° Tooth Angle, 16 TPI, Standard (Shape), Cut Type Powdered Metal High Speed Steel Right-Hand Diagonal Knurl Wheel - 0.197" Face Width, Circular Pitch, 30° Helix, Bright Finish
MI ITEM #11722131
MFR #03297801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03297801 03297801 27/32" 30D R 16 PITCH
  • Cut type wheels produce textured patterns by cutting into and removing material from the workpiece
  • They reduce the diameter of the workpiece as the pattern is applied
  • Powdered metal high speed steel is durable and wear resistant coating used in general purpose applications
  • It is commonly used on low carbon alloys and mild steels
  • Right-hand diagonal wheels are used to produce left-hand diagonal patterns
  • On a two-wheel knurling tool, left and right hand diagonal wheels are used together to create a diamond design.

Specifications

  • Finish Coating
    Bright
  • Form or Cut Type
    Cut
  • Knurl Diameter
    27/32 in
  • Knurl Shape
    Standard
  • Pitch
    16 TPI
  • Pitch System
    Circular
  • Pattern
    Right-Hand Diagonal
  • Material
    Powdered Metal High Speed Steel
  • Face Width
    0.1970 in
  • Helix Angle
    30
  • Tooth Angle
    30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text