Motion
03298908
11/32" Diam, 30° Tooth Angle, 25 TPI, Standard (Shape), Cut Type Powdered Metal High Speed Steel Left-Hand Diagonal Knurl Wheel - Circular Pitch, 30° Helix, Bright Finish
Mi Item #11722163
MFR #03298908
Price$50.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/32" Diam, 30° Tooth Angle, 25 TPI, Standard (Shape), Cut Type Powdered Metal High Speed Steel Left-Hand Diagonal Knurl Wheel - Circular Pitch, 30° Helix, Bright Finish
Mi Item #11722163
MFR #03298908

Mfr description
03298908 03298908 30DEG.LFT 25P 11/32" Q
  • Cut type wheels produce textured patterns by cutting into and removing material from the workpiece
  • They reduce the diameter of the workpiece as the pattern is applied
  • Left-hand diagonal wheels are designed to produce right-hand diagonal patterns
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.28/each

Specifications

Dimensions

  • Helix Angle
    30
  • Knurl Diameter
    11/32 in
  • Pitch
    25 TPI

Details

  • Finish Coating
    Bright
  • Form or Cut Type
    Cut
  • Knurl Shape
    Standard
  • Material
    Powdered Metal High Speed Steel
  • Pattern
    Left-Hand Diagonal
  • Pitch System
    Circular
  • Tooth Angle
    30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)