Motion
03299013
11/32" Diam, 90° Tooth Angle, 51 TPI, Standard (Shape), Cut Type Powdered Metal High Speed Steel Straight Knurl Wheel - Circular Pitch, Bright Finish
MI ITEM #11722165
MFR #03299013
Price$46.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/32" Diam, 90° Tooth Angle, 51 TPI, Standard (Shape), Cut Type Powdered Metal High Speed Steel Straight Knurl Wheel - Circular Pitch, Bright Finish
MI ITEM #11722165
MFR #03299013

Mfr description
03299013 03299013 90DEG 51P 11/32" QUICK
  • Cut type wheels produce textured patterns by cutting into and removing material from the workpiece
  • They reduce the diameter of the workpiece as the pattern is applied
  • Powdered metal high speed steel is durable and wear resistant coating used in general purpose applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.85/each

Specifications

Dimensions

  • Knurl Diameter
    11/32 in
  • Pitch
    51 TPI

Details

  • Finish Coating
    Bright
  • Form or Cut Type
    Cut
  • Knurl Shape
    Standard
  • Material
    Powdered Metal High Speed Steel
  • Pattern
    Straight
  • Pitch System
    Circular
  • Tooth Angle
    90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)