Motion
03307667
Compression Spring - Stainless Steel Material, 0.1200 in OD, 0.5000 in Length, 0.0120 in Wire Size, 0.6900 lbs Max Working Load, 2.4800 lbs/in Spring Rate
MI ITEM #11722171
MFR #03307667
List Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.1200 in OD, 0.5000 in Length, 0.0120 in Wire Size, 0.6900 lbs Max Working Load, 2.4800 lbs/in Spring Rate
MI ITEM #11722171
MFR #03307667

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.23/each for your price

Overview

Mfr description
03307667 03307667 .120X.012X1/2 10/PK SS

Specifications

  • Free Length
    0.5000 in
  • Material
    Stainless Steel
  • Maximum Working Load
    0.6900 lbs
  • Outside Diameter
    0.1200 in
  • Solid Height
    0.1310 in
  • Spring Rate
    2.4800 lbs/in
  • Type Design
    Compression Spring
  • Wire Size
    0.0120 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text