Motion
03307675
Compression Spring - Stainless Steel Material, 0.1200 in OD, 0.7500 in Length, 0.0120 in Wire Size, 0.6900 lbs Max Working Load, 1.6100 lbs/in Spring Rate
MI ITEM #11722172
MFR #03307675
List Price$9.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.1200 in OD, 0.7500 in Length, 0.0120 in Wire Size, 0.6900 lbs Max Working Load, 1.6100 lbs/in Spring Rate
MI ITEM #11722172
MFR #03307675

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.75/each for your price

Overview

Mfr description
03307675 03307675 .120X.012X3/4 10/PK SS

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.1200 in
  • Free Length
    0.7500 in
  • Wire Size
    0.0120 in
  • Maximum Working Load
    0.6900 lbs
  • Spring Rate
    1.6100 lbs/in
  • Solid Height
    0.1830 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text