Motion
03307683
Compression Spring - Stainless Steel Material, 0.1200 in OD, 1.0000 in Length, 0.0120 in Wire Size, 0.6900 lbs Max Working Load, 1.1900 lbs/in Spring Rate
MI ITEM #11722173
MFR #03307683
List Price$9.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.1200 in OD, 1.0000 in Length, 0.0120 in Wire Size, 0.6900 lbs Max Working Load, 1.1900 lbs/in Spring Rate
MI ITEM #11722173
MFR #03307683

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.98/each for your price

Overview

Mfr description
03307683 03307683 .120X.012X1 10/PK SS C

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.1200 in
  • Free Length
    1.0000 in
  • Wire Size
    0.0120 in
  • Maximum Working Load
    0.6900 lbs
  • Spring Rate
    1.1900 lbs/in
  • Solid Height
    0.2340 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text