Motion
03307691
Compression Spring - Stainless Steel Material, 0.1200 in OD, 0.2500 in Length, 0.0160 in Wire Size, 1.5400 lbs Max Working Load, 15.7200 lbs/in Spring Rate
MI ITEM #11722174
MFR #03307691
List Price$9.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.1200 in OD, 0.2500 in Length, 0.0160 in Wire Size, 1.5400 lbs Max Working Load, 15.7200 lbs/in Spring Rate
MI ITEM #11722174
MFR #03307691

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.58/each for your price

Overview

Mfr description
03307691 03307691 .120X.016X1/4 10/PK SS

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.1200 in
  • Free Length
    0.2500 in
  • Wire Size
    0.0160 in
  • Maximum Working Load
    1.5400 lbs
  • Spring Rate
    15.7200 lbs/in
  • Solid Height
    0.1190 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text