Motion
03307733
Compression Spring - Stainless Steel Material, 0.1200 in OD, 0.2500 in Length, 0.0200 in Wire Size, 2.8300 lbs Max Working Load, 40.3300 lbs/in Spring Rate
MI ITEM #11722178
MFR #03307733
List Price$9.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.1200 in OD, 0.2500 in Length, 0.0200 in Wire Size, 2.8300 lbs Max Working Load, 40.3300 lbs/in Spring Rate
MI ITEM #11722178
MFR #03307733

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.58/each for your price

Overview

Mfr description
03307733 03307733 .120X.020X1/4 10/PK SS

Specifications

  • Free Length
    0.2500 in
  • Material
    Stainless Steel
  • Maximum Working Load
    2.8300 lbs
  • Outside Diameter
    0.1200 in
  • Solid Height
    0.1550 in
  • Spring Rate
    40.3300 lbs/in
  • Type Design
    Compression Spring
  • Wire Size
    0.0200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text