Motion
03307741
Compression Spring - Stainless Steel Material, 0.1200 in OD, 0.5000 in Length, 0.0200 in Wire Size, 2.8300 lbs Max Working Load, 17.4100 lbs/in Spring Rate
MI ITEM #11722179
MFR #03307741
List Price$9.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.1200 in OD, 0.5000 in Length, 0.0200 in Wire Size, 2.8300 lbs Max Working Load, 17.4100 lbs/in Spring Rate
MI ITEM #11722179
MFR #03307741

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.80/each for your price

Overview

Mfr description
03307741 03307741 .120X.020X1/2 10/PK SS

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.1200 in
  • Free Length
    0.5000 in
  • Wire Size
    0.0200 in
  • Maximum Working Load
    2.8300 lbs
  • Spring Rate
    17.4100 lbs/in
  • Solid Height
    0.2800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought