Motion
03307766
Compression Spring - Stainless Steel Material, 0.1200 in OD, 1.0000 in Length, 0.0200 in Wire Size, 2.8300 lbs Max Working Load, 8.1500 lbs/in Spring Rate
MI ITEM #11722181
MFR #03307766
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.1200 in OD, 1.0000 in Length, 0.0200 in Wire Size, 2.8300 lbs Max Working Load, 8.1500 lbs/in Spring Rate
MI ITEM #11722181
MFR #03307766

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03307766 03307766 .120X.020X1 10/PK SS C

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.1200 in
  • Free Length
    1.0000 in
  • Wire Size
    0.0200 in
  • Maximum Working Load
    2.8300 lbs
  • Spring Rate
    8.1500 lbs/in
  • Solid Height
    0.5300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text