Motion
03307782
Compression Spring - Stainless Steel Material, 0.1800 in OD, 0.5000 in Length, 0.0160 in Wire Size, 1.0300 lbs Max Working Load, 3.4800 lbs/in Spring Rate
Mi Item #11722183
MFR #03307782
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.1800 in OD, 0.5000 in Length, 0.0160 in Wire Size, 1.0300 lbs Max Working Load, 3.4800 lbs/in Spring Rate
Mi Item #11722183
MFR #03307782

Mfr description
03307782 03307782 .180X.016X1/2 10/PK SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Length
    0.5000 in
  • Maximum Working Load
    1.0300 lbs
  • Outside Diameter
    0.1800 in
  • Solid Height
    0.1290 in
  • Wire Size
    0.0160 in

Details

  • Material
    Stainless Steel
  • Spring Rate
    3.4800 lbs/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)