Motion
03307790
Compression Spring - Stainless Steel Material, 0.1800 in OD, 0.7500 in Length, 0.0160 in Wire Size, 1.0300 lbs Max Working Load, 2.2400 lbs/in Spring Rate
MI ITEM #11722184
MFR #03307790
List Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.1800 in OD, 0.7500 in Length, 0.0160 in Wire Size, 1.0300 lbs Max Working Load, 2.2400 lbs/in Spring Rate
MI ITEM #11722184
MFR #03307790

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.90/each for your price

Overview

Mfr description
03307790 03307790 .180X.016X3/4 10/PK SS

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.1800 in
  • Free Length
    0.7500 in
  • Wire Size
    0.0160 in
  • Maximum Working Load
    1.0300 lbs
  • Spring Rate
    2.2400 lbs/in
  • Solid Height
    0.1740 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought