Motion
03307808
Compression Spring - Stainless Steel Material, 0.1800 in OD, 1.0000 in Length, 0.0160 in Wire Size, 1.0300 lbs Max Working Load, 1.6500 lbs/in Spring Rate
MI ITEM #11722185
MFR #03307808
List Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.1800 in OD, 1.0000 in Length, 0.0160 in Wire Size, 1.0300 lbs Max Working Load, 1.6500 lbs/in Spring Rate
MI ITEM #11722185
MFR #03307808

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.88/each for your price

Overview

Mfr description
03307808 03307808 .180X.016X1 10/PK SS C

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.1800 in
  • Free Length
    1.0000 in
  • Wire Size
    0.0160 in
  • Maximum Working Load
    1.0300 lbs
  • Spring Rate
    1.6500 lbs/in
  • Solid Height
    0.2200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text