Motion
03307865
Compression Spring - Stainless Steel Material, 0.1800 in OD, 0.5000 in Length, 0.0260 in Wire Size, 3.6100 lbs Max Working Load, 19.2000 lbs/in Spring Rate
MI ITEM #11722191
MFR #03307865
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.1800 in OD, 0.5000 in Length, 0.0260 in Wire Size, 3.6100 lbs Max Working Load, 19.2000 lbs/in Spring Rate
MI ITEM #11722191
MFR #03307865

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03307865 03307865 .180X.026X1/2 10/PK SS

Specifications

  • Free Length
    0.5000 in
  • Material
    Stainless Steel
  • Maximum Working Load
    3.6100 lbs
  • Outside Diameter
    0.1800 in
  • Solid Height
    0.2380 in
  • Spring Rate
    19.2000 lbs/in
  • Type Design
    Compression Spring
  • Wire Size
    0.0260 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text