Motion
03307873
Compression Spring - Stainless Steel Material, 0.1800 in OD, 0.7500 in Length, 0.0260 in Wire Size, 3.6100 lbs Max Working Load, 10.2000 lbs/in Spring Rate
MI ITEM #11722192
MFR #03307873
List Price$10.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.1800 in OD, 0.7500 in Length, 0.0260 in Wire Size, 3.6100 lbs Max Working Load, 10.2000 lbs/in Spring Rate
MI ITEM #11722192
MFR #03307873

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.08/each for your price

Overview

Mfr description
03307873 03307873 .180X.26X3/4 10/PK SS

Specifications

  • Free Length
    0.7500 in
  • Material
    Stainless Steel
  • Maximum Working Load
    3.6100 lbs
  • Outside Diameter
    0.1800 in
  • Solid Height
    0.3820 in
  • Spring Rate
    10.2000 lbs/in
  • Type Design
    Compression Spring
  • Wire Size
    0.0260 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text