Motion
03307923
Compression Spring - Stainless Steel Material, 0.2400 in OD, 2.0000 in Length, 0.0200 in Wire Size, 1.4700 lbs Max Working Load, 1.1000 lbs/in Spring Rate
MI ITEM #11722197
MFR #03307923
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.2400 in OD, 2.0000 in Length, 0.0200 in Wire Size, 1.4700 lbs Max Working Load, 1.1000 lbs/in Spring Rate
MI ITEM #11722197
MFR #03307923

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03307923 03307923 .240X.020X2 10/PK SS C

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.2400 in
  • Free Length
    2.0000 in
  • Wire Size
    0.0200 in
  • Maximum Working Load
    1.4700 lbs
  • Spring Rate
    1.1000 lbs/in
  • Solid Height
    0.3850 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text