Motion
03307931
Compression Spring - Stainless Steel Material, 0.2400 in OD, 0.5000 in Length, 0.0260 in Wire Size, 2.7700 lbs Max Working Load, 9.6700 lbs/in Spring Rate
Mi Item #11722198
MFR #03307931
Price$9.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.2400 in OD, 0.5000 in Length, 0.0260 in Wire Size, 2.7700 lbs Max Working Load, 9.6700 lbs/in Spring Rate
Mi Item #11722198
MFR #03307931

Mfr description
03307931 03307931 .240X.026X1/2 10/PK SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.53/each

Specifications

Dimensions

  • Free Length
    0.5000 in
  • Maximum Working Load
    2.7700 lbs
  • Outside Diameter
    0.2400 in
  • Solid Height
    0.1710 in
  • Wire Size
    0.0260 in

Details

  • Material
    Stainless Steel
  • Spring Rate
    9.6700 lbs/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)