Motion
03307949
Compression Spring - Stainless Steel Material, 0.2400 in OD, 1.0000 in Length, 0.0260 in Wire Size, 2.7700 lbs Max Working Load, 4.5800 lbs/in Spring Rate
Mi Item #11722199
MFR #03307949
Price$11.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.2400 in OD, 1.0000 in Length, 0.0260 in Wire Size, 2.7700 lbs Max Working Load, 4.5800 lbs/in Spring Rate
Mi Item #11722199
MFR #03307949

Mfr description
03307949 03307949 .240X.026X1 10/PK SS C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.28/each

Specifications

Dimensions

  • Free Length
    1.0000 in
  • Maximum Working Load
    2.7700 lbs
  • Outside Diameter
    0.2400 in
  • Solid Height
    0.3060 in
  • Wire Size
    0.0260 in

Details

  • Material
    Stainless Steel
  • Spring Rate
    4.5800 lbs/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)