Motion
03307964
Compression Spring - Stainless Steel Material, 0.2400 in OD, 0.5000 in Length, 0.0320 in Wire Size, 5.4900 lbs Max Working Load, 24.9100 lbs/in Spring Rate
MI ITEM #11722201
MFR #03307964
List Price$10.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.2400 in OD, 0.5000 in Length, 0.0320 in Wire Size, 5.4900 lbs Max Working Load, 24.9100 lbs/in Spring Rate
MI ITEM #11722201
MFR #03307964

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.15/each for your price

Overview

Mfr description
03307964 03307964 .240X.032X1/2 10/PK SS

Specifications

  • Free Length
    0.5000 in
  • Material
    Stainless Steel
  • Maximum Working Load
    5.4900 lbs
  • Outside Diameter
    0.2400 in
  • Solid Height
    0.2430 in
  • Spring Rate
    24.9100 lbs/in
  • Type Design
    Compression Spring
  • Wire Size
    0.0320 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text