Motion
03307980
Compression Spring - Stainless Steel Material, 0.2400 in OD, 1.5000 in Length, 0.0320 in Wire Size, 5.4900 lbs Max Working Load, 7.5600 lbs/in Spring Rate
MI ITEM #11722203
MFR #03307980
List Price$10.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.2400 in OD, 1.5000 in Length, 0.0320 in Wire Size, 5.4900 lbs Max Working Load, 7.5600 lbs/in Spring Rate
MI ITEM #11722203
MFR #03307980

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.50/each for your price

Overview

Mfr description
03307980 03307980 .240X.032X1-1/2 10/PK

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.2400 in
  • Free Length
    1.5000 in
  • Wire Size
    0.0320 in
  • Maximum Working Load
    5.4900 lbs
  • Spring Rate
    7.5600 lbs/in
  • Solid Height
    0.6530 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text