Motion
03308004
Compression Spring - Stainless Steel Material, 0.3000 in OD, 0.5000 in Length, 0.0200 in Wire Size, 1.1900 lbs Max Working Load, 3.5400 lbs/in Spring Rate
Mi Item #11722205
MFR #03308004
Price$12.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.3000 in OD, 0.5000 in Length, 0.0200 in Wire Size, 1.1900 lbs Max Working Load, 3.5400 lbs/in Spring Rate
Mi Item #11722205
MFR #03308004

Mfr description
03308004 03308004 .300X.020X1/2 10/PK SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.75/each

Specifications

Dimensions

  • Free Length
    0.5000 in
  • Maximum Working Load
    1.1900 lbs
  • Outside Diameter
    0.3000 in
  • Solid Height
    0.0890 in
  • Wire Size
    0.0200 in

Details

  • Material
    Stainless Steel
  • Spring Rate
    3.5400 lbs/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)