Motion
03308020
Compression Spring - Stainless Steel Material, 0.3000 in OD, 1.5000 in Length, 0.0200 in Wire Size, 1.1900 lbs Max Working Load, 1.1200 lbs/in Spring Rate
MI ITEM #11722207
MFR #03308020
List Price$12.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.3000 in OD, 1.5000 in Length, 0.0200 in Wire Size, 1.1900 lbs Max Working Load, 1.1200 lbs/in Spring Rate
MI ITEM #11722207
MFR #03308020

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.95/each for your price

Overview

Mfr description
03308020 03308020 .300X.020X1-1/2 10/PK

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.3000 in
  • Free Length
    1.5000 in
  • Wire Size
    0.0200 in
  • Maximum Working Load
    1.1900 lbs
  • Spring Rate
    1.1200 lbs/in
  • Solid Height
    0.1960 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text