Motion
03308053
Compression Spring - Stainless Steel Material, 0.3000 in OD, 1.0000 in Length, 0.0320 in Wire Size, 4.4600 lbs Max Working Load, 7.7200 lbs/in Spring Rate
MI ITEM #11722210
MFR #03308053
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.3000 in OD, 1.0000 in Length, 0.0320 in Wire Size, 4.4600 lbs Max Working Load, 7.7200 lbs/in Spring Rate
MI ITEM #11722210
MFR #03308053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03308053 03308053 .300X.032X1 10/PK SS C

Specifications

  • Free Length
    1.0000 in
  • Material
    Stainless Steel
  • Maximum Working Load
    4.4600 lbs
  • Outside Diameter
    0.3000 in
  • Solid Height
    0.3340 in
  • Spring Rate
    7.7200 lbs/in
  • Type Design
    Compression Spring
  • Wire Size
    0.0320 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text