Motion
03308087
Compression Spring - Stainless Steel Material, 0.3000 in OD, 0.5000 in Length, 0.0470 in Wire Size, 12.8700 lbs Max Working Load, 77.9800 lbs/in Spring Rate
Mi Item #11722213
MFR #03308087
Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.3000 in OD, 0.5000 in Length, 0.0470 in Wire Size, 12.8700 lbs Max Working Load, 77.9800 lbs/in Spring Rate
Mi Item #11722213
MFR #03308087

Mfr description
03308087 03308087 .300X.047X1/2 10/PK SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.70/each

Specifications

Dimensions

  • Free Length
    0.5000 in
  • Maximum Working Load
    12.8700 lbs
  • Outside Diameter
    0.3000 in
  • Solid Height
    0.3110 in
  • Wire Size
    0.0470 in

Details

  • Material
    Stainless Steel
  • Spring Rate
    77.9800 lbs/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)