Motion
03308129
Compression Spring - Stainless Steel Material, 0.3600 in OD, 0.5000 in Length, 0.0320 in Wire Size, 3.7500 lbs Max Working Load, 12.7100 lbs/in Spring Rate
MI ITEM #11722217
MFR #03308129
List Price$13.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.3600 in OD, 0.5000 in Length, 0.0320 in Wire Size, 3.7500 lbs Max Working Load, 12.7100 lbs/in Spring Rate
MI ITEM #11722217
MFR #03308129

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.23/each for your price

Overview

Mfr description
03308129 03308129 .360X.032X1/2 10/PK SS

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.3600 in
  • Free Length
    0.5000 in
  • Wire Size
    0.0320 in
  • Maximum Working Load
    3.7500 lbs
  • Spring Rate
    12.7100 lbs/in
  • Solid Height
    0.1530 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought