Motion
03308186
Compression Spring - Stainless Steel Material, 0.3600 in OD, 1.5000 in Length, 0.0350 in Wire Size, 4.8200 lbs Max Working Load, 6.0600 lbs/in Spring Rate
MI ITEM #11722223
MFR #03308186
List Price$13.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.3600 in OD, 1.5000 in Length, 0.0350 in Wire Size, 4.8200 lbs Max Working Load, 6.0600 lbs/in Spring Rate
MI ITEM #11722223
MFR #03308186

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.40/each for your price

Overview

Mfr description
03308186 03308186 .360X.35X1-1/2 10/PK S

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.3600 in
  • Free Length
    1.5000 in
  • Wire Size
    0.0350 in
  • Maximum Working Load
    4.8200 lbs
  • Spring Rate
    6.0600 lbs/in
  • Solid Height
    0.4320 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text