Motion
03308194
Compression Spring - Stainless Steel Material, 0.3600 in OD, 2.0000 in Length, 0.0350 in Wire Size, 4.8200 lbs Max Working Load, 4.1900 lbs/in Spring Rate
MI ITEM #11722224
MFR #03308194
List Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.3600 in OD, 2.0000 in Length, 0.0350 in Wire Size, 4.8200 lbs Max Working Load, 4.1900 lbs/in Spring Rate
MI ITEM #11722224
MFR #03308194

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.70/each for your price

Overview

Mfr description
03308194 03308194 .360X.35X2 10/PK SS CO

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.3600 in
  • Free Length
    2.0000 in
  • Wire Size
    0.0350 in
  • Maximum Working Load
    4.8200 lbs
  • Spring Rate
    4.1900 lbs/in
  • Solid Height
    0.5590 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought